Shop A.O. SMITH
See all product information
Create Account
Control Board, 5.9 in L
- Mfr # 100109944
- Zoro # G2495249
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
275/A, BTN 120, BTN 154, BTN 180, BTN 199, BTN 199C, BTN 200/A, BTN 250/A
Overall Height
6.4 in
Overall Length
5.9 in
Compatible Product Type
Commercial Gas Water Heaters
Compatible Series
BTN, BTR 500, CG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100109944
- Zoro #
- G2495249
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 6.4 in
- Overall Length
- 5.9 in
- Overall Width
- 4.6 in
- Wire Rope Length
- 5.9 in
- Length
- 5.9 in
Details
- Item
- Control Board
- Compatible Manufacturer Part Number
- 275/A, BTN 120, BTN 154, BTN 180, BTN 199, BTN 199C, BTN 200/A, BTN 250/A
- Compatible Product Type
- Commercial Gas Water Heaters
- Compatible Series
- BTN, BTR 500, CG
- Standards
- ANSI Z21.20 / UL 60730-2-5
- Application
- Safely Controls and Sequences the Hot Surface Ignition (HSI) Process Within the Heating System to Ensure Precise Gas Ignition and Timing
- Features
- Integrated Blower Control, Precision HSI Sequence Management, Refined Flame Rectification
Description
Control Board, Compatible Manufacturer Part Number 275/A, BTN 120, BTN 154, BTN 180, BTN 199, BTN 199C, BTN 200/A, BTN 250/A, Connection Size Not Applicable, Connection Type Vent Damper Molex, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 6.4 in, Overall Length 5.9 in, Application Safely Controls and Sequences the Hot Surface Ignition (HSI) Process Within the Heating System to Ensure Precise Gas Ignition and Timing, Compatible Grainger Part Number Not Applicable