Shop BOSCH
See all product information
Create Account
Switch
- Mfr # 1619X05009
- Zoro # G2499537
product price:Â
$
19.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With Mfr. Model Number
JS260
Fits Brand
Bosch
Product Type
Switch
Compatible Manufacturer Part Number
JS260
For Use With
6YHT1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1619X05009
- Zoro #
- G2499537
- UPC #
- 000346482423
- Country of Origin
- Switzerland
Details
- Item
- Switch
- For Use With Mfr. Model Number
- JS260
- Fits Brand
- Bosch
- Product Type
- Switch
- Compatible Manufacturer Part Number
- JS260
- For Use With
- 6YHT1
- Compatible Manufacturer Model Number
- JS260
- Compatible Product Type
- 6YHT1
- Compatible Brand
- Bosch
Description
Switch