Shop SIMONDS

Mill File, American, Rectangular, Second

  • Mfr # 78146100
  • Zoro # G2515152

product price: 
$
9.19
/ea

Key Features

Profile Shape
Rectangular
Length
8 in
Cut Type
Second
Thickness
9/64 in
Pattern
American
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
78146100
Zoro #
G2515152
UPC #
72660600748
Country of Origin
Honduras
Item
Mill File
Profile Shape
Rectangular
Cut Type
Second
Pattern
American
Application
For General Purpose Use
Handle Design
Tang
Edges
Single Cut
Teeth per Inch
52
Finish
Black Oxide
Number of Pieces
1
Features
Mill Files are Single Cut on the Sides, Edges, Taper Toward the Point in Width
File Style
American Pattern File
Edge Cut Style
Single
Insulated
No
File Body Finish
Black Oxide
Number of Cut Edges
4
Taper
Taper Towards Point
Face Cut Style
Single-Cut
File Coarseness
Second Cut
File Type
Mill File
Container Type
Box
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Includes Handle
No
Series
Maxi-Sharp(R)
Rigidity
Rigid
Shape
Flat

Description

Mill File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 9/64 in, File Width 25/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 52, File Body Finish Black Oxide, Container Type Box

Ratings & reviews