Blade
- Mfr # 273794
- Zoro # G2523720
product price:Â
$
11.35
/ea
Key Features
Fits Brand
Black & Decker
Material
Carbide
Product Type
Blades
Compatible Manufacturer Model Number
D26677K TYPE1, DW677K TYPE1, DW680K TYPE1, DW680K TYPE2, DW680K TYPE3
Number of Blades
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 273794
- Zoro #
- G2523720
- UPC #
- -
- Country of Origin
- Germany
- Item
- Blade
- Fits Brand
- Black & Decker
- Material
- Carbide
- Product Type
- Blades
- Compatible Manufacturer Model Number
- D26677K TYPE1, DW677K TYPE1, DW680K TYPE1, DW680K TYPE2, DW680K TYPE3
- Number of Blades
- 1
- Blade Type
- Planer Blade
- Shell Material
- Carbide
- Traction Material
- Carbide
Description
Blade, Blade Type Planer Blade, Compatible Manufacturer Model Number D26677K TYPE1, DW677K TYPE1, DW680K TYPE1, DW680K TYPE2, DW680K TYPE3, Material Carbide, Number of Blades 1, Compatible Grainger Model Number 4LG28, 5NAK1, 5VC66, Product Type Blades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.