
Shop BOOMERANG RUBBER
See all product information
Truck Bed Mat, Black, Unfinished, Rubber
Mfr # TM666BAGGED
Zoro # G2538202
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Finish
Raw
Installation Method
Insert
Length
61 in
Features
Custom Molded
Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TM666BAGGED
Zoro #
G2538202
UPC #
849535027232
Country of Origin
United States
Dimensions
Length
61 in
Width
74 in
Details
Finish
Raw
Installation Method
Insert
Features
Custom Molded
Material
Rubber
Coverage
Truck Bed
Color
Black
Fits
2019+ Dodge Ram 1500
Item
Truck Bed Mat
For Truck Type
Pickup Truck
Keeper Included
No
Compatible with Make/Model/Year
Dodge Ram 6.2 ft 2019
Description
Truck Bed Mat, Rubber, Installation Method Insert, Length 61 in, Width 74 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year Dodge Ram 6.2 ft 2019, Features Custom Molded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.