Shop BOOMERANG RUBBER
See all product information
Create Account
Truck Bed Mat, Black, Unfinished, Rubber
Mfr # TM665BAGGED
Zoro # G2538966
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Features
Custom Molded
Material
Rubber
Coverage
Truck Bed
Color
Black
Width
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM665BAGGED
- Zoro #
- G2538966
- UPC #
- 849535027225
- Country of Origin
- United States
Dimensions
- Width
- 66 in
- Length
- 61 in
Details
- Features
- Custom Molded
- Material
- Rubber
- Coverage
- Truck Bed
- Color
- Black
- Fits
- 2019+ Dodge Ram 1500
- Item
- Truck Bed Mat
- Finish
- Unfinished
- Installation Method
- Insert
- Keeper Included
- No
- For Truck Type
- Pickup Truck
- Compatible with Make/Model/Year
- Dodge Ram 5.7 ft 2019
Description
Truck Bed Mat, Rubber, Installation Method Insert, Length 61 in, Width 66 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year Dodge Ram 5.7 ft 2019, Features Custom Molded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.