Shop INSIZE
See all product information
Create Account
Flat Back
- Mfr # 7330-F5
- Zoro # G2549911
product price:Â
$
5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Type
Indicator Accessory Backs
Application
Manufacturing, Metal Working, Quality Control
For Use With
Digital Indicators
Material
Steel
Compatible with Manufacturer Model No.
INSIZE brand 2103, 2104, 2108, 2109, 2112, 2113, 2115, 2116, 2118
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7330-F5
- Zoro #
- G2549911
- UPC #
- -
- Country of Origin
- China
- Item
- Flat Back
- Type
- Indicator Accessory Backs
- Application
- Manufacturing, Metal Working, Quality Control
- For Use With
- Digital Indicators
- Material
- Steel
- Compatible with Manufacturer Model No.
- INSIZE brand 2103, 2104, 2108, 2109, 2112, 2113, 2115, 2116, 2118
- Back Type
- Flat Back
- Product Type
- Flat Back
- Includes Dovetail Mount Attachments
- No
- Compatible with AGD Number
- AGD 2
- Includes Fine Adjustment
- No
Description
Flat Back, Back Type Flat Back, Compatible with Brand and Series Insize 2103 Series, Insize 2104 Series, Insize 2108 Series, Insize 2109 Series, Insize 2112 Series, Insize 2113 Series, Insize 2115 Series, Insize 2116 Series, Insize 2118 Series, For Indicator Stem Size Not Applicable, For Use With Digital Indicators, Size 2.0625 in x 1 in, Compatible with AGD Number AGD 2, Includes Dovetail Mount Attachments No, Includes Fine Adjustment No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.