Deck Board Spacer & Measurement Tool - Ensures Quick, Consistent Gaps for Easy Installation, 3PK
- Mfr # 5100007193091
- Zoro # G523331527
product price:
$
9.99
/pk of 3, $3.33/ea
Sold in multiples of 2 pks for
$19.98
Key Features
Color
Green
Application
Deck; Dock / Marine
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5100007193091
- Zoro #
- G523331527
- UPC #
- 712216027725
- Country of Origin
- United States
Details
- Item
- Accessories - Woodworking Spacer
- Color
- Green
- Application
- Deck; Dock / Marine
- Material
- Plastic
Description
Looking for a quick and easy way to ensure consistent, even spaces between your deck boards? The SPAX Deck Board Spacer & Gap Gauge is a heavy-duty, contractor-grade measuring guide designed to help you achieve professional-quality results without guesswork. Achieve perfect deck board spacing with SPAX Deck Spacers-your all-in-one tool for a flawless deck. Designed for precision and ease, this versatile spacer offers four common gap sizes (1/16 in, 1/8 in, 3/16 in, and 1/4 in), ensuring proper water drainage, debris clearance, and natural board expansion. Whether youâ€re working with wood or composite decking, its durable design prevents denting or marring, while pull holes make removal effortless. A uniform gap not only prevents cupping or buckling but also speeds up installation and simplifies maintenance. With this multi-function deck spacing tool, you can quickly measure, set, and secure boards for a sturdy, professional finish. Whether youâ€re a professional contractor or a DIY enthusiast, trust SPAXâ€s precision and durability to make your next deck project a success. Build with confidence-and build it right-with SPAX!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.