Shop INSIZE
See all product information
Create Account
Lug Back
- Mfr # 7330-L6
- Zoro # G2549948
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Type
Indicator Accessory Backs
Application
Manufacturing, Metal Working, Quality Control
For Use With
Digital Indicators
Material
Steel
Back Type
Lug-on-Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7330-L6
- Zoro #
- G2549948
- UPC #
- -
- Country of Origin
- China
- Item
- Lug Back
- Type
- Indicator Accessory Backs
- Application
- Manufacturing, Metal Working, Quality Control
- For Use With
- Digital Indicators
- Material
- Steel
- Back Type
- Lug-on-Center
- Compatible with Manufacturer Model No.
- INSIZE brand 2318
- Product Type
- Lug Back
- Includes Dovetail Mount Attachments
- No
- Includes Fine Adjustment
- No
- Compatible with AGD Number
- AGD 2
- Shell Material
- Steel
- Compatible Product Type
- Digital Indicators
Dimensions
- Size
- 2.126 in x2.126 in x0.079 in
- Bottle Size
- 2.126 in x2.126 in x0.079 in
- Size - Alpha
- 2.126 in x2.126 in x0.079 in
- Container Size
- 2.126 in x2.126 in x0.079 in
Description
Lug Back, Back Type Lug-on-Center, Compatible with Brand and Series Insize 2318 Series, For Indicator Stem Size Not Applicable, For Use With Digital Indicators, Size 2.126 in x2.126 in x0.079 in, Compatible with AGD Number AGD 2, Includes Dovetail Mount Attachments No, Includes Fine Adjustment No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.