Shop BOSCH

CrossLineLaser, Rd, 50', AA, 2-3/16"

  • Mfr # GLL 55
  • Zoro # G5565117

product price: 
$
169.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLL 55
Zoro #
G5565117
UPC #
000346486711
Country of Origin
China
Item
Cross Line Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Laser Color
Red
Range w/o Detector
50 ft
Total Number of Vials
0
Interior/Exterior
Interior
Features
Magnetic L Mount, Robust Over-Molded Construction, Secure Laser Transport, Simple Keypad Operation, Smart Pendulum System, Visimax(TM) Technology
Number of Level Vials
0
Auto Shutoff
No
Includes
Case, Target, Bracket
Range w/Detector
50 ft
Power Source
Battery
Beam Color
Red
Plumb Down
No
Accuracy
+/-1/8 in @ 33 ft
Number of 45 Degree Vials
0
Preset Angle
None
Number of Scanning Modes
0
Horizontal/Vertical
Horizontal and Vertical
IP Rating
IP54
Number of Plumb Vials
0
Plumb Up
No
Visual/Audible Indicators
Yes
Auto Leveling Range
+/-4 Degrees
Slope
0
Laser Class
Class 2
Battery Type
AA
Material
Plastic
Includes Batteries
Batteries Included
Automatic Shutoff
No
Weight
1.08 lb
Self-Leveling Range
+/-4 Degrees
Outdoor Range - Maximum
50 ft
Working Range without Detector - Maximum
50 ft
Laser Beam Color
Red
Preset Angles
90 Degrees
Bluetooth
Not Bluetooth Compatible
Working Range with Detector - Maximum
50 ft
Use Location
Indoor, Outdoor
Operating Temperature - Minimum
14 Degrees F
Laser Output
Less Than1 mW
Number of Planes
0
Number of 45 Vials
0
Operating Temperature - Maximum
122 Degrees F
Mount Type
Mounting Bracket, Tripod
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Height
4 13/32 in
Length
4 13/64 in
Thread Size
1/4"-20, 5/8"-11
Width
2 13/64 in
Overall Depth
4 3/8 in
Overall Height
4 3/16 in
Tripod Thread Size
1/4"-20, 5/8"-11
Overall Width
2 3/16 in
Fits Chest Size
Magnetic L Mount, Robust Over-Molded Construction, Secure Laser Transport, Simple Keypad Operation, Smart Pendulum System, Visimax(TM) Technology

Description

Cross Line Laser, Accuracy +/-1/8 in @ 33 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Magnetic L Mount, Robust Over-Molded Construction, Secure Laser Transport, Simple Keypad Operation, Smart Pendulum System, Visimax(TM) Technology, Includes Case, Target, Bracket, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 50 ft, Working Range without Detector - Maximum 50 ft, Mount Type Mounting Bracket, Tripod

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.