Reset Module, C440 & XTOE Overload Relay
- Mfr # ZEB-XRR-120
- Zoro # G2583777
product price:Â
$
63.59
/ea
Key Features
Type
ZEB
For Use With
C440 and XTOE Overload Relay
Standards
CE Certified, CSA Certified, UL Listed
Coil Volts
120V AC
Width
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZEB-XRR-120
- Zoro #
- G2583777
- UPC #
- 786685437804
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 2.1 in
- Depth
- 2.4 in
- Height
- 3.2 in
- Length
- 2.4 in
Details
- Item
- Remote Reset Module
- Type
- ZEB
- For Use With
- C440 and XTOE Overload Relay
- Standards
- CE Certified, CSA Certified, UL Listed
- Coil Volts
- 120V AC
- Weight
- 6.4 oz
- Module Function
- Remote Reset
- Compliances
- CE Marked
- Product Name
- Eaton control product reset module
- Special Features
- Used with Freedom NEMA Overloads
- Certifications
- UL Listed;CSA Certified
Description
Remote Reset Module, For Use With C440 and XTOE Overload Relay, Module Function Remote Reset, Standards CE Certified, CSA Certified, UL Listed, Height 3.2 in, Length 2.4 in, Weight 6.4 oz, Width 2.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.