Shop WEATHERHEAD

Tee, Brass, Comp1/4", Comp1/4", Comp1/4"

  • Mfr # 1464X4
  • Zoro # G2620703

product price: 
$
24.49
/ea

Key Features

Length
1 9/16 in
Material
Brass
Type
Female
Connector Type
Coupling
Hex Size
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1464X4
Zoro #
G2620703
UPC #
-
Country of Origin
United States

Dimensions

Length
1 9/16 in
Hex Size
9/16 in
Tube Size
1/4 in
Thread Size C
7/16-24
Overall Length
1 9/16 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 3
7/16"-24
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
1 9/16 in

Details

Item
Compression Tee Fitting
Material
Brass
Type
Female
Connector Type
Coupling
Standards
DOT FMVSS 571.106, SAE, SAE 100401BA
Sub-Category
Tees
Connection
Compression Nylon Tube
Temp. Range
-40 Degrees to 200 Degrees F
Includes
Nut and Sleeve
Pressure (PSI)
150
Application
Air
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Finish/Coating
Nickel-Plated
Fitting Side B Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
40 Degrees F
Fitting Side C Connection Type
Compression
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Specific Fitting Shape
Tee
Compatible Tube Material
Nylon
Maximum Operating Pressure
150 psi
Fitting Shape
Tee
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Fitting Side 3 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36000
Operating Pressure - Maximum
150 psi

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size C 7/16-24, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.