3-in-One Wrap 7 Way Electrical Green ABS Air Brake Lines 18 Ft, 2PK

  • Mfr # MP-AB3IO-169187x2
  • Zoro # G322785620
product price: 
$
381.99
/pk of 2, $191.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MP-AB3IO-169187x2
Zoro #
G322785620
UPC #
840223603950
Country of Origin
China

Description

(2) 3/8” ID SAE J1402 rubber air lines available with black or red/blue ABS performance power line – meet stringent SAE J2222 requirements SAE J560 Buffalo Plugs with WeatherSeal sleeves for superior corrosion protection and strain relief SIZE : 18 Feet Features of ABS Air Power Lines 1. EXPERT INSTALLATION OPTION Air brake tubing and power cords are vital for your safety on the road. That’s why it can be worth it to take advantage of our expert installation. 2. DURABLE The rubber tubing and power-cord material is engineered to be durable and long-lasting. It resists abrasions from dirt, ice, or debris. 3. SAFE The pack has rubber Weather Seal Sleeves near the ends of each plug to protect you from accidental shock during installation or repair. These also protect the cords from weather damage. 4. EFFICIENT Our power cords utilize zinc die-cast plugs to efficiently move electricity from the engine to the trailer. This pack combines the compressed air tubing with the power cord for maximum convenience. 5. HIGH QUALITY This product has a range of excellent qualities, including a high-retention ABS coil memory. This tubing will resist warping and tangling due to its high-quality design properties. 6. FLEXIBLE 3-in-1 ABS Pack is flexible in a wide range of outdoor temperatures, from -40°F to over 200°F. It can withstand harsh winters and high-heat summer temperatures without cracking. 7. DOT COMPLIANT The Department of Transportation mandates that every ABS tube, coil, and power cord meets its strict requirements. It meets or exceeds every DOT standard. 8. MEETS OR EXCEEDS STANDARDS The 3-in-1 ABS Pack meets or exceeds relevant standards set by the Society of Automotive Engineers (SAE).

Ratings & reviews