Shop HAWS
See all product information
Create Account
Back Panel
- Mfr # BP32
- Zoro # G2639137
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Haws
Material
Stainless Steel
Size
9-1/2" H x 32" W x 1/2" D
Finish
Satin
Sub-Category
Panel and Panel Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP32
- Zoro #
- G2639137
- UPC #
- 611970325170
- Country of Origin
- United States
Dimensions
- Size
- 9-1/2" H x 32" W x 1/2" D
Details
- Item
- Back Panel
- Fits Brand
- Haws
- Material
- Stainless Steel
- Finish
- Satin
- Sub-Category
- Panel and Panel Accessories
Description
Back Panel,32 In.,Satin,SS Finish 1920