Shop MOODY TOOL
See all product information
Create Account
Threaded Spring Tool Kit, Light, 8Pc
- Mfr # 55-1857
- Zoro # G2645526
product price:Â
$
32.99
/ea
Key Features
Application
Positioning in Tight Spaces
Number of Pieces
8
Color
Nickel
Length (In.)
8 1/8 to 16 1/8 in
Material
High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55-1857
- Zoro #
- G2645526
- UPC #
- 018018518578
- Country of Origin
- United States
- Item
- Spring Tool Set
- Application
- Positioning in Tight Spaces
- Number of Pieces
- 8
- Color
- Nickel
- Material
- High Carbon Steel
- Tip Shape
- Pull/Push/Lifter
- Features
- Extendable
- Type
- Threaded
- Includes
- (1) Handle, (2) Extensions, 30 Degree Flat Lifter, 90 Degree Pull Hook, Light Push/Pull Hook, Offset Pull Hook, Very Fine Pull Hook
- Body Material
- Steel
- Finish
- Nickel Plated
- Tip Type
- Lifter, Pull, Push
- Product Type
- Spring Tool Set
- Tip Style
- 90 Degrees Angle, Hook, Offset, Push/Pull
- Handle Material
- Carbon Steel
- Tip Material
- Steel
Dimensions
- Length (In.)
- 8 1/8 to 16 1/8 in
- Tip Size
- Light
- Fits Chest Size
- Extendable
Description
Spring Tool Set, Handle Material Carbon Steel, Number of Pieces 8, Tip Material Steel, Tip Style 90 Degrees Angle, Hook, Offset, Push/Pull, Product Type Spring Tool Set, Features Extendable, Finish Nickel Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.