DriverBitSet, 26pcs, Steel, Shank:1/4"

  • Mfr # 82100
  • Zoro # G2665311
product price: 
$
23.65
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
26
Includes
#1, #2, #4-5, 1/4 in, 1/4 in Magnetic Quick Disconnect for Impact/Power Bits, 11/32 in, 15/32 and 1/2 in, 3/8 in, 5/16 in, 7/16 in, 9/32 in, Flexible Extension 10-1/2 in, Phillips #0, R2, Slotted #8-10, Sockets 3/16 in, Square Recess R1, Star T15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82100
Zoro #
G2665311
UPC #
083771821005
Country of Origin
China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Depth
1 1/2 in
Tool Storage Width
4 1/4 in
Bit Industry Size
1/4 in, 3/16 in, 5/16 in, PH0, PH1, PH2, SL8, #1, 2R, T15
Tool Storage Height
9 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
26
Includes
#1, #2, #4-5, 1/4 in, 1/4 in Magnetic Quick Disconnect for Impact/Power Bits, 11/32 in, 15/32 and 1/2 in, 3/8 in, 5/16 in, 7/16 in, 9/32 in, Flexible Extension 10-1/2 in, Phillips #0, R2, Slotted #8-10, Sockets 3/16 in, Square Recess R1, Star T15
Features
1/4" Drive
Fastening Tool Item
Flex Bit Screwdriver Set
No. of Pieces
26
Shank Shape
Hex
Head Style
Phillips, Slotted, Torx(R)
Number of Drill Bits Included
0
Tip Type
Standard
Tool Storage Material
Plastic
Product Type
Driver Bit Set
Number of Sockets Included
9
Series
N
Compatible Product Type
1/4 in Adapters, Bit Holder, Power Tool, Screwdriver, Standard Driver
Number of Nutsetters Included
0
For Tool Type
Power
Driver Bits Included
PH: #0, #1, #2, Square Recess: #1, #2
Number of Driver Bits Included
26
Number of Bit Holders Included
0
Shell Material
Steel

Description

Driver Bit Set, No. of Pieces 26, Hex Shank Size 1/4 in, Impact Rated Not Impact Rated, Includes #1, #2, #4-5, 1/4 in, 1/4 in Magnetic Quick Disconnect for Impact/Power Bits, 11/32 in, 15/32 and 1/2 in, 3/8 in, 5/16 in, 7/16 in, 9/32 in, Flexible Extension 10-1/2 in, Phillips #0, R2, Slotted #8-10, Sockets 3/16 in, Square Recess R1, Star T15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews