Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/16in Cr-Mo Deep Impact Socket
- Mfr # 467834
- Zoro # G723584037
original price:Â $15.26 , new price: $13.73 , 10 percent off
new price:Â
$
13.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467834
- Zoro #
- G723584037
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 1/16 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467834 Deep Impact Socket This deep impact socket is built for demanding service work where consistent torque transfer and fastener protection matter. The 1 1/16in 6-point profile is designed to seat securely on fasteners, helping reduce rounding under load. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and superior inner core strength suited to long-term professional use. Key Benefits 1 1/16in 6-point deep impact design supports secure, high-torque fastener engagement. 1/2in drive size fits common impact tools and professional shop setups. 78mm (3.07in) overall length helps reach recessed or extended fasteners. Chromium Molybdenum alloy steel construction provides strength and durable impact performance. Oil-quenched heat treatment improves core strength for heavy-duty, long-life use. Matte black oxide coating adds corrosion resistance and a tough working exterior. Permanently stamped size markings enable fast identification and better tool organization. SKU: 467834. Built for technicians who rely on repeatable results, it balances durability, clear size identification, and a deep profile for efficient work across a range of service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.