Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Module, Overload Alarm
- Mfr # LUFW10
- Zoro # G2669572
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
For Use With
TeSys U-Line Starters
Features
Thermal Overload Pre Alarm
Accessory Type
Function Module
Standards
REACH, RoHS
Compatible with Series
TeSys Ultra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUFW10
- Zoro #
- G2669572
- UPC #
- 785901412601
- Country of Origin
- Korea, Republic of
Details
- Item
- Function Module
- For Use With
- TeSys U-Line Starters
- Features
- Thermal Overload Pre Alarm
- Accessory Type
- Function Module
- Standards
- REACH, RoHS
- Compatible with Series
- TeSys Ultra
- Tightening Torque
- 0.5-0.6 N.m 3.5 mm flat
- Product Or Component Type
- function module
- Device Short Name
- LUF
- Associated Cable Type
- AWG24...AWG16
- Conventional Free Air Thermal Current
- 2 A 158°F (70°C)
- Auxiliary Contact Composition
- 1 NO
- Mounting Mode
- plug-in
- Function Available
- thermal overload alarm
- Communication Of Faults
- LED front panel
- Discrete Output Function
- 1 NO AC-15) 230 V 400 VA 100000 cycles || 1 NO DC-13) 24 V 50 W 100000 cycles
- Short-Circuit Protection
- 2 A fuse gG IEC 60947-5-1
- [Ith] Conventional Free Air Thermal Current
- 2 A 70°C
- Mounting Location
- front side
- Range
- TeSys
- Connections - Terminals
- Product Compatibility
- LUCC || LUCB || LUCD
- Connection Pitch
- 5.08 mm
- Compatible Series
- TeSys Ultra
Description
Function Module, Accessory Type Function Module, Compatible with Series TeSys Ultra, Standards REACH, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.