Shop POLYESTER FIBERS
See all product information
Create Account
Polyester Pad
- Mfr # 110124-5
- Zoro # G2670547
product price:Â
$
8.39
/ea
Key Features
Environmental Applications
Commercial/Industrial
Height
27 1/4 in
Width
21 1/2 in
Depth
1 1/2 in
Pad Material
Polyester Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110124-5
- Zoro #
- G2670547
- UPC #
- 009009463434
- Country of Origin
- United States
- Environmental Applications
- Commercial/Industrial
- Pad Material
- Polyester Fiber
- Replaces Part No.
- Champion/Essick 110124-5
- Item
- Evaporative Cooler Media
- Fits Brand
- MasterCool
- For Use With Mfr. Model Number
- MMBT14
- For Use With
- MasterCool model MMBT14 (2 pads needed), 2 side pads required per unit (part # 110124-5), 1 back pad required per unit (part # 110124-6)
- Pad Features
- Washable
- Compatible Manufacturer Model Number
- MMBT14
- Compatible Brand
- Mastercool
- Product Type
- Evaporative Cooler Media
- Number of Pads
- 1
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Residential, Height 27 1/4 in, Width 21 1/2 in, Depth 1 1/2 in, Pad Material Polyester, Pad Features Washable, Replaces Part No. Champion/Essick 110124-5, For Use With MasterCool model MMBT14 (2 pads needed), 2 side pads required per unit (part # 110124-5), 1 back pad required per unit (part # 110124-6)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.