15,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist
- Mfr # 4PTH15A-HE-3.5
- Zoro # G108657745
product price:Â
$
1,015.99
/ea
Key Features
Cooling Capacity
14,700/14,500 BTU
Heating Capacity - Electric
13,500/13,200 BTU
Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PTH15A-HE-3.5
- Zoro #
- G108657745
- UPC #
- 842149000776
- Country of Origin
- China
- Cooling Capacity
- 14,700/14,500 BTU
- Heating Capacity - Electric
- 13,500/13,200 BTU
- Item
- 15,000 BTU PTAC Heat Pump w/ 3.5 kW Electric Heat Assist
Dimensions
- Length
- 42 in
Description
Dont waste energy with a one-temperature-fits-all solution for an entire building. Efficiently bring room-by-room comfort with this 15,000 BTU packaged terminal air conditioner from Perfect Aire. Designed for both commercial and residential spaces, this self-contained unit heats and cools rooms up to 700 square feet with total energy efficiency. Dorm rooms, apartments, hotels and hospitals have never been more comfortable-not to mention that sunroom that feels too drafty or stuffy. With a sleek profile and whisper-quiet operation, this PTAC allows you or your tenants to independently control the temperature of their room. So cool.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.