Polyester Pad
- Mfr # 110124-4
- Zoro # G2670556
product price:Â
$
8.59
/ea
Key Features
Environmental Applications
Commercial/Industrial, Residential
Height
26 in
Width
24 in
Depth
1 9/16 in
Pad Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110124-4
- Zoro #
- G2670556
- UPC #
- 009009463427
- Country of Origin
- United States
Dimensions
- Height
- 26 in
- Width
- 24 in
- Depth
- 1 9/16 in
Details
- Environmental Applications
- Commercial/Industrial, Residential
- Pad Material
- Polyester
- Replaces Part No.
- Champion/Essick 110124-4
- Fits Brand
- MasterCool
- Item
- Evaporative Cooler Media
- For Use With Mfr. Model Number
- MMBT12
- For Use With
- MasterCool model MMBT12 (1 pad needed), 1 back pad required per unit (part # 110124-4) ,2 side pads required per unit (part # 110124-3)
- Pad Features
- Washable
- Compatible Manufacturer Model Number
- MMBT12
- Product Type
- Evaporative Cooler Media
- Compatible Brand
- Mastercool
- Number of Pads
- 1
- Compatible Product Type
- MasterCool model MMBT12 (1 pad needed), 1 back pad required per unit (part # 110124-4), 2 side pads required per unit (part # 110124-3)
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Residential, Height 26 in, Width 24 in, Depth 1 9/16 in, Pad Material Polyester, Pad Features Washable, Replaces Part No. Champion/Essick 110124-4, For Use With MasterCool model MMBT12 (1 pad needed), 1 back pad required per unit (part # 110124-4), 2 side pads required per unit (part # 110124-3)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.