10,000 BTU Window Air Conditioner with Inverter Technology & ConnectLife App, 450 Sq. Ft.
- Mfr # AAW10TW26
- Zoro # G823362733
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
BtuH Cooling
10,000 BTU
For Use With
Residential
Color
White
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Depth
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAW10TW26
- Zoro #
- G823362733
- UPC #
- 850081340904
- Country of Origin
- Thailand
Dimensions
- Depth
- 18.9 in
- Width
- 18.5 in
- Height
- 13.2 in
Details
- BtuH Cooling
- 10,000 BTU
- For Use With
- Residential
- Color
- White
- Includes
- Air Conditioner, Manual, Warranty, Remote, Batteries
- Dehumidification Rate
- 26.4
- Item
- Window Air Conditioner
- CEER Rating
- 15
- Sound Level dBA
- 42/51/55 db
- Voltage
- 115V
- Watts
- 970 W
- Refrigerant Type
- R-32/ 330g
Description
The Hisense 10,000 BTU Inverter Window Air Conditioner delivers intelligent, consistent cooling for rooms up to 450 square feet. It's built for people who want their home to feel right without having to think about it constantly. Inverter technology keeps the compressor at the precise output needed to maintain your ideal temperature - reducing energy use and avoiding the on-off cycling that causes temperature swings and unnecessary noise. The ConnectLife app extends control to your smartphone, so settings are always within reach. Three modes - Cooling, Fan, and Dehumidifier - cover a range of seasonal needs, while a dedicated Fan mode supports independent air circulation. Four-way directional airflow ensures even distribution across the full room, not just the area directly in front of the unit. A washable, removable filter keeps maintenance minimal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.