Occupancy Sensor, Motion Sensor, White

  • Mfr # SB200-001
  • Zoro # G2672232
product price: 
$
85.79
/ea

Key Features

Sensing Technology
Passive Infrared
Communication Method
Hard Wired
Color
White
Operating Voltage
24V AC
Minimum Mounting Height
5.9 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB200-001
Zoro #
G2672232
UPC #
879978000318
Country of Origin
Taiwan, Province of China
Item
Occupancy Sensor
Sensing Technology
Passive Infrared
Communication Method
Hard Wired
Color
White
Operating Voltage
24V AC
Maximum Coverage Area
4,000 sq ft
Includes
110 Degree Detection Pattern
For Use With
2NCA6, 2NCA7, 6FFW5, 6FFW8
Type
Motion Sensor
Coverage
4,000 sq ft
Time Delay
0 Sec to 10 min (On Delay)
Voltage
24 V AC
Maximum Operating Temperature
100 Degrees F
Compatible Brand and Series
PECO
Minimum Operating Temperature
-4 Degrees F
Maximum Temperature
100 Degrees F
Off Delay
10 sec, 1 min, 5 min, 10 min, 20 min, 30 min
Coverage Angle
110 Degrees
On Delay
0 sec, 10 sec, 30 sec, 1 min, 5 min, 10 min
Application
Motion
Detection Pattern
110 Degrees , 50 ft x 50 ft at 77 Degrees F
Sensor Shape
Rectangle
Minimum Temperature
-4 Degrees F
Operating Temperature Range
-4 Degrees to 100 Degrees F
Temperature Range
-4 Degrees to 100 Degrees F
Compatible Manufacturer Model Number
T12532-001, T8532-001, TA170-001, TB170-001
Maximum Distance From Base Unit
5.9 ft, 11.8 ft
Indoor/Outdoor
Indoor
Electrical Connection Type
Hardwired
Includes Temperature Sensor
No
Time Delay Adjustment Method
Manual
Coverage Angle - Motion Sensor
110 Degrees
Wire Color
White
Compatible Product Type
2NCA6, 2NCA7, 6FFW5, 6FFW8

Dimensions

Minimum Mounting Height
5.9 ft
Maximum Mounting Height
11.8 ft
Depth (In.)
1 3/4 in
Width (In.)
2 5/8 in
Overall Depth
1 13/16 in
Overall Height
4 3/8 in
Mounting Height
5.9 to 11.8 ft
Cable Length
49 ft
Overall Width
2 5/8 in

Description

Occupancy Sensor, Motion Sensor, For Use With 2NCA6, 2NCA7, 6FFW5, 6FFW8, -, Color White, Height (In.) 4-3/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Length (In.) -, Dia. (In.) -, Operating Temp. Range (F) -4 to 100, Display Temp. Range (F) -, -, -, Input Voltage 24 VAC, Sensor Type Passive Infrared, -, -, Includes 110 Degree Detection Pattern

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.