Shop NAUGATUCK
See all product information
Create Account
Float Ball, Round, SS, 4 In
- Mfr # GR40S4241A
- Zoro # G2675285
product price:Â
$
85.45
/ea
Key Features
Material of Construction
stainless steel
Connection
Internal
Thread Type
Machine Thread
Shape
ROUND
Float Weight
6.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR40S4241A
- Zoro #
- G2675285
- UPC #
- -
- Country of Origin
- United States
- Item
- Float Ball
- Material of Construction
- stainless steel
- Connection
- Internal
- Thread Type
- Machine Thread
- Shape
- ROUND
- Float Weight
- 6.8 oz
- Max. Liquid Temp.
- 225 Degrees F
- For Use With
- Liquid Level
- Material
- Stainless Steel
- Connection Type
- Threaded
- Product Type
- Float Ball
- Compatible Product Type
- Liquid Level
- Connection Location
- Internal
- Fluid Temperature - Maximum
- 225 Degrees F
- Float Shape
- Cylindrical
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Float Dia.
- 4 in
- Overall Diameter
- 4 in
- Material Thickness
- 24 ga
Description
Float Ball, Stainless Steel, Internal Connection, 4 in Float Dia., Not Applicable Float Length, Float Weight 6.8 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.