Shop DMI
See all product information
Create Account
Button Aid/Zipper Pull, Brown, 3/8" L
- Mfr # 640-8104-0021
- Zoro # G2681406
product price:Â
$
5.98
/ea
Sold in multiples of 3 for
$17.94
Key Features
Material
Wood
Dimensions
9-3/8 in x 3/8 in x 5/8 in
Industry Type
Healthcare
Latex Content
Latex-Free
Product Type
Button Aid/Zipper Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640-8104-0021
- Zoro #
- G2681406
- UPC #
- 041298810421
- Country of Origin
- Taiwan, Province of China
- Item
- Button Aid/Zipper Pull
- Color
- Brown
- Material
- Wood
- Industry Type
- Healthcare
- Latex Content
- Latex-Free
- Product Type
- Button Aid/Zipper Pull
- Shell Material
- Wood
- Wire Color
- Brown
Dimensions
- Dimensions
- 9-3/8 in x 3/8 in x 5/8 in
- Overall Width
- 5/8 in
- Overall Length
- 3/8 in
- Overall Height
- 9 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Button Aid, Dimensions 9-3/8 In. x 3/8 In. x 5/8 In., Tan, Material Wood, Latex Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.