Shop AIRCRAFT
See all product information
Create Account
BATTERY
- Mfr # AC09K
- Zoro # G824152180
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Includes Battery
Battery Included
Battery Type
Rechargeable Lithium-Ion Battery
Material
Lithium, Plastic
Battery Life - Maximum
38 hr
Features
Cleanable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC09K
- Zoro #
- G824152180
- UPC #
- 810207240105
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Cleanable
Details
- Item
- BATTERY
- Includes Battery
- Battery Included
- Battery Type
- Rechargeable Lithium-Ion Battery
- Material
- Lithium, Plastic
- Battery Life - Maximum
- 38 hr
- Features
- Cleanable
- Shell Material
- Lithium, Plastic
Description
BATTERY
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.