Power Supply, 100 to 240V AC, 12V DC, 0.5A, Screw Mount
- Mfr # ST-12500
- Zoro # G2701722
product price:Â
$
7.89
/ea
Sold in multiples of 24 for
$189.36
Key Features
Input Voltage
100V AC to 240V AC
Output Voltage - Nominal
12V DC
Current - Output
0.5 A
Mounting
Screw Mount
Hz
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-12500
- Zoro #
- G2701722
- UPC #
- 759377380405
- Country of Origin
- Viet Nam
- Item
- Power Supply
- Input Voltage
- 100V AC to 240V AC
- Output Voltage - Nominal
- 12V DC
- Current - Output
- 0.5 A
- Mounting
- Screw Mount
- Output Amps
- 0.5A
- Hz
- 50/60 Hz
- Output Voltage
- 12V DC
Description
12 VDC 500mA Power Supply with Screw Terminals provides power for devices requiring 12 VDC, 500mA power.
12 VDC, 500mA output
100-240 VAC, 60/50 Hz input
2 screw terminals
UL, cUL, FCC certified
12 VDC, 500mA output
100-240 VAC, 60/50 Hz input
2 screw terminals
UL, cUL, FCC certified
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.