Shop MG ELECTRONICS
See all product information
Create Account
Tri voltage open frame transformer
- Mfr # MGT-598
- Zoro # G2701792
product price:Â
$
9.29
/ea
Sold in multiples of 24 for
$222.96
Key Features
Power Rating
20 VA/16VAC, 30 VA/24 VAC, 30 VA
Overall Height
2"
Overall Width
2.3"
Overall Depth
2.2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT-598
- Zoro #
- G2701792
- UPC #
- 759377130420
- Country of Origin
- China
- Item
- Voltage Transformer
- Power Rating
- 20 VA/16VAC, 30 VA/24 VAC, 30 VA
Dimensions
- Overall Height
- 2"
- Overall Width
- 2.3"
- Overall Depth
- 2.2"
Description
8 VAC-20VA*16 VAC-30VA*24 VAC-30VA,UL
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.