Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BPQ3203G
- Zoro # G724882484
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
OEM Part Number
PQ3203G
Number of Poles
3
Breaker Type
BPQ; PQ
Amps
30 A
OEM Manufacturer
Schneider Electric, Square D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPQ3203G
- Zoro #
- G724882484
- UPC #
- 630937034733
- Country of Origin
- China
Dimensions
- Depth
- 10 77/100 in
- Height
- 11 19/50 in
- Width
- 9 61/100 in
Details
- OEM Part Number
- PQ3203G
- Number of Poles
- 3
- Breaker Type
- BPQ; PQ
- Amps
- 30 A
- OEM Manufacturer
- Schneider Electric, Square D
- Includes Ground Conductor
- Ground Conductor Included
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Voltage
- 240V AC
- Includes Weather Stripping
- Weather Stripping Not Included
- Item
- Bus Plug
- Fusible
- Yes
- For Use With
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
- Fuse Class
- H, J, R
- Compatible Product Type
- Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems
Description
Bus Plug, Amps 30 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With Square D/Schneider Electric I-Line I and I-Line II Industrial Busway Systems, Fusible Yes, Fuse Class H, J, R, Breaker Type BPQ; PQ, Height 11 19/50 in, Width 9 61/100 in, Depth 10 77/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.