Electronic Lock, Satin Chrome, 12 Button

  • Mfr # DL2700 US26D
  • Zoro # G2707521
product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Series
DL2700
Handle Type
Lever
Max. User Codes
100
Door Thickness
1-5/8 in to 1-7/8 in
Function
Office with Key Override
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL2700 US26D
Zoro #
G2707521
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Door Thickness
1-5/8 in to 1-7/8 in
Outside Width
3 1/4 in
Outside Height
8 in
Inside Width
3 1/4 in
Inside Depth
1 11/16 in
Inside Height
8 1/4 in
Overall Width
3 1/4 in
Overall Height
8 in
Overall Depth
2 9/16 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 5/8 in

Details

Item
Electronic Keyless Lock
Series
DL2700
Handle Type
Lever
Max. User Codes
100
Function
Office with Key Override
Access Method
Keypad
Case Material
Brass
Mounting Style
Cylindrical
Lock Material
Zinc Alloy
Product Type
Electronic Keyless Lock
Number of Keys
2
Includes
1 1/4 in x 4 7/8 in ASA Strike Plate, 1 1/8 in x 2 3/4 in T-Strike
ADA Compliant
Yes
Finish
Satin Chrome
Keypad
Self-contained, Fully Programmable 12-digit Metal
Standards
BHMA Grade 1
Operating Temp. Range
-31 Degrees to 151 Degrees F
Battery Life
5 yr
Power Source
(5) AA Batteries
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Grade
1
Timed Entry Allowance
5 to 20 sec
Fire Rating
3 hr
Key Override Options
Standard Core/Interchangeable Core
Weather Resistant
No
Keypad Material
Metal
Ligature Resistant
No
Type
Electronic, Keyless
Lever Style
Clutch
Lockset Handle Type
Lever
Includes Hardware
Hardware Included
Cylinder Core Type
Conventional Core Cylinder
Lockset Function
Passage
Includes Core
Core Not Included
User Codes - Maximum
100
Strike Type
ASA, T-Strike
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Material
Brass, Stainless Steel
Hand Orientation
Non-Handed
Lockset Type
Electrical
Power Source - TS Only
(5) AA Batteries
Power Source - old
(5) AA Batteries

Description

Electronic Keyless Lock, Function Office with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL2700, Handle Type Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Standard Core/Interchangeable Core, Outside Height 8 in, Outside Width 3 1/4 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 5 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100, Fire Rating 3 hr

Restrictions

Hazardous material

Ratings & reviews