Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 160, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 164 x 689 x TPN
  • Zoro # G2087779

product price: 
$
95.45
/ea

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 160
Closer Type
Non-Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
164 x 689 x TPN
Zoro #
G2087779
UPC #
049306150453
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 160
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Fire Rating - Door Hardware
3 hr
Arm Type
Parallel, Regular
Max. Door Opening
180 Degrees
Projection from Wall
2 5/8 in
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Arm Material
Cast Aluminum
Mounting Hardware
Included
Ligature Resistant
No
ADA Compliant
Yes
Category Type
Concealed
Door Handing
Non-Handed
Features
Tri-Packed
Series
160
Mounting Style
Tri-Packed
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Compatible Brand
NORTON RIXSON
Includes Hardware
Hardware Included
Projection
2 5/8 in
Door Opening - Maximum
180 Degrees
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Closer Cycles
25,000,000
UL Fire Rating
UL10C
Performance Grade
1
Operation Style
Manual
Door Weight - Maximum
250 lb
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Spring
Product Type
Door Closer
Shell Material
Aluminum
Wire Color
Gray
Traction Material
Aluminum

Dimensions

Housing Depth
2 5/8 in
Housing Height
1 7/8 in
Housing Length
9 1/16 in
Spring Size
4
Spring Size - Minimum
1
Length Between Mounting Holes
9 1/16 in
Height Between Mounting Holes
3/4 in
Spring Size - Maximum
4
Fits Chest Size
Tri-Packed

Description

Door Closer, Norton 164 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Parallel, Regular, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.