Shop CARMEX

Threading Insert, 16 UN, Rectangular

  • Mfr # 21 I 16 UN MT7
  • Zoro # G2707896

product price: 
$
83.99
/ea

Key Features

Insert Shape
Rectangular
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21 I 16 UN MT7
Zoro #
G2707896
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
21
Insert Length
21.00mm

Details

Insert Shape
Rectangular
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Grade
MT7
Item
Threading Insert
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Thread Profile
UN
Thread Type
Internal
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Rake
Positive
Coating
TiAlN
Mounting Style
Screw
Pitch
16 TPI
For Use With
Toolholder SR079H21
No. of Edges
2
ANSI Number
21 I 16 UN MT7
Super Alloy (S) Compatibility
Yes
Insert Type
General Purpose
Cast Iron (K) Compatibility
Yes
ISO Number
21 I 16 UN MT7
Style
SR
Chip-Breaker
Yes
Insert Style
16 UN
Threading Location
Internal
Primary Material Application ISO Code
H, K, M, N, P, S
Insert Holding Type
Screw
Thread Profile Type
Full
Included Angle
60 Degrees
Material - Machining
Carbide
ANSI Code
21 I 16 UN MT7
Chip-Breaker Style
Top Rake
Manufacturer Grade
MT7
Cutting Application
Mill Thread
Measurement System
Fractional Inch
Max. Thread Pitch
16
Thread Standard
UN
Finish - Machining
TiAlN
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Description

Threading Insert, 16 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews