Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0156 in, Carbide

  • Mfr # 4170861
  • Zoro # G2811608

product price: 
$
21.75
/ea
Sold in multiples of 10 for $217.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170861
Zoro #
G2811608
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMR160304
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
3
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
ANSI Number
TPMR321
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Shape
Triangle
Primary Material Application
Steel
Included Angle
60 Degrees
Coating Process
CVD
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
K
Number of Cutting Edges
3
Secondary Material Application
Cast Iron
Finish - Machining
TiN
ANSI Code
TPMR321
Primary Material Application ISO Code
P
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
No Screw Hole
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Manufacturer Grade
WP15CT
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
321
Corner Radius
0.0156 in
Nose Radius
0.016"
Insert Thickness
0.1250"
Cutting Edge Length
16.5 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.