Shop WIDIA
See all product information
Create Account
Extra Long Drill Bit, Size 1/8"
- Mfr # TDD105Z03175
- Zoro # G2730012
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Overall Length
105 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDD105Z03175
- Zoro #
- G2730012
- UPC #
- -
- Country of Origin
- United States
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 132 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.1250
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- List Number
- TDD105
- Standards
- ANSI, ISO
- Coolant Fed
- Coolant Through
- Series
- TDD105
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- Material Grade - Machining
- WU20PD
- Primary Material Application ISO Code
- K, M, P
- Number of Coolant Holes
- 2
- Sheeter Drill
- No
- Drill Bit Point Type
- Conical Point
Dimensions
- Drill Bit Size
- 1/8 in
- Overall Length
- 105 mm
- Shank Dia.
- 4 mm
- Depth:Dia. Ratio
- 15xD
- Flute Length
- 67 mm
- Drill Point Length
- 0.6430mm
- Maximum Drilling Depth
- 58.00 mm
- Drill Length Class
- Extended-Length
- Shank Length
- 32 mm
- Drill Diameter Tolerance
- H7
- Wire Rope Length
- 105 mm
- Length
- 105 mm
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 58.00 mm, Fractional Inch, 15xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.