Shop LORELL
See all product information
Create Account
Corner Desk Riser - 40 lb Load Capacity - 18" Height x 45.50" Width - Desktop - Black
- Mfr # 82014
- Zoro # G2753004
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
31 in
Height
18 in
Width
45.5"
Weight Capacity
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82014
- Zoro #
- G2753004
- UPC #
- 35255820141
- Country of Origin
- China
Dimensions
- Length
- 31 in
- Height
- 18 in
- Width
- 45.5"
Details
- Color
- Black
- Weight Capacity
- 40 lb
- Mounting
- Desktop
- Item
- Multipurpose Desktop Riser
- Assembly
- Required
- Features
- Cable Management, Grommet
- Product Type
- Multipurpose Desktop Riser
- Recycled
- No
Description
Lorell Corner Desk Riser
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.