X-type Slim Desk Riser - 33 lb Load Capacity - 16.5" Height x 20" Width - Desktop - Black
- Mfr # 99539
- Zoro # G2755856
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
16.5"
Length
31.5"
Width
20"
Weight Capacity
19 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99539
- Zoro #
- G2755856
- UPC #
- 35255995399
- Country of Origin
- China
Dimensions
- Height
- 16.5"
- Length
- 31.5"
- Width
- 20"
Details
- Color
- Black
- Weight Capacity
- 19 lb
- Features
- Height Adjustable
- Assembly
- Required
- Series
- X-Type
- Mounting
- Desktop
- Item
- Monitor Riser
- Product Type
- Monitor Riser
- Recycled
- No
Description
Lorell X-type Slim Desk Riser
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.