Cooler, Wire Rack
- Mfr # 25041
- Zoro # G2758996
product price:Â
$
62.69
/ea
Key Features
Color
Silver
Width
15 in
Height
11 in
Material
Steel
Includes
1 1/2 in Webbed Strap with Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25041
- Zoro #
- G2758996
- UPC #
- 034223097592
- Country of Origin
- China
- Item
- Wire Cooler Rack
- Color
- Silver
- Material
- Steel
- Includes
- 1 1/2 in Webbed Strap with Buckle
- Cooler Rack Holds
- 2 gal, 3 gal, 5 gal
- For Use With
- 2, 3 and 5 gal. Coolers
- Product Type
- Cooler Rack
- Attachment Style
- Strap with Buckle
- Compatible Manufacturer Part Number
- 11144, 42051, 421, 431, 451, 48153
- Shell Material
- Steel
Dimensions
- Width
- 15 in
- Height
- 11 in
- Overall Height
- 11 in
- Overall Length
- 10 13/16 in
- Compatible Cooler Size
- 2 gal, 5 gal
- Overall Width
- 15 in
- Wire Rope Length
- 10 13/16 in
- Length
- 10 13/16 in
Description
Wire Cooler Rack, Cooler Rack Holds 2 gal, 3 gal, 5 gal, Height 11 in, Width 15 in, Material Steel, Color Silver, Includes 1 1/2 in Webbed Strap with Buckle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.