Shop ANTEGO
See all product information
Create Account
Tire & Wheel 8in Matte Black Steel Golf Cart Wheels and 18X8.50-8 Turf 4 Ply Tires - Single
- Mfr # A870100304188508
- Zoro # G316020737
product price:Â
$
60.79
/ea
Key Features
Includes
Tire and Wheel Assembly(s)
Outside Dia.
18 in
Tread Depth
0.28 IN
Offset
-0.079
Wheel Backspacing
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A870100304188508
- Zoro #
- G316020737
- UPC #
- 810173182300
- Country of Origin
- China
Dimensions
- Outside Dia.
- 18 in
- Tread Depth
- 0.28 IN
- Tire Size
- 18 x 8.5-8 (Set of 4) in
- Width
- 18 in
- Wheel Width
- 7 in
- Wheel Size
- 8 in
- Length
- 18 in
- Inside Dia.
- 8 in
Details
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.079
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Color
- Matte Black
- Material
- Alloy Steel
- No. of Holes
- 4
- Aspect Ratio
- 0.69 IN
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Shape
- Circle
Description
Antego Tire & Wheel 8in Matte Black Steel Golf Cart Wheels and 18X8.50-8 Turf 4 Ply Tires - Single
- New 18x8.50-8 Golf Cart Turf Tires (comes mounted on the wheels) New 8x7" Black Steel Golf Cart Wheels Shipped together in a heavy weight corrugated box for added protection.
- Matte
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.