Shop RECOIL
See all product information
Create Account
Threaded Insert Tool
- Mfr # 2KPHC-4
- Zoro # G2759242
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Type
Prewinder
Use With Internal Thread Size
1/4"-20
Application
For Installing Tangless Threaded Inserts
Series
Recoil
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2KPHC-4
- Zoro #
- G2759242
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Use With Internal Thread Size
- 1/4"-20
- Compatible External Thread Size
- 1/4"-20
- Compatible Insert Diameter
- 1/4 in
- Overall Length
- 8 in
- Compatible Insert Length
- 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Compatible Internal Thread Size
- 1/4"-20
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Insert Installation Tool, Compatible External Thread Size 1/4 In.-20, Compatible Insert Diameter 1/4 in, Compatible Insert Length 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Compatible Insert Material Stainless Steel, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In.-20, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.