Shop GENIUS TOOLS
Create Account
19mm L-Shaped Hex Wrench 175mmL
- Mfr # 571719
- Zoro # G223584230
original price:Â $16.64 , new price: $14.98 , 9 percent off
new price:Â
$
14.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571719
- Zoro #
- G223584230
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 19mm Drive, 175mm Length, Durable Steel Construction - 571719, L-Shaped Hex Key Wrench This 19mm L-shaped hex wrench is built for controlled turning and dependable torque on hex fasteners. The L-key profile helps reach into tight spaces while still offering leverage for stubborn fittings. Made from chromium-vanadium steel alloy and heat treated via oil quenching, it combines a tough exterior with strong core performance for long-term shop use. Clearly stamped sizing supports fast identification during tool selection and organization. Key Benefits 19mm L-shaped hex key design improves access in tight, recessed areas. 175mm length with 180mm overall reach balances leverage and control. Chromium-vanadium steel alloy delivers high strength and anti-corrosive durability. Oil-quenched heat treatment creates a tough exterior and strong inner core. Permanently stamped size marking supports quick identification and organized storage. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU 571719 is designed for professional technicians who need a reliable 19mm hex wrench for repeated daily use. The durable steel construction and stamped sizing support efficient workflow, while the heat-treated finish helps the tool maintain performance over time in demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.