Shop MI-T-M
See all product information
Create Account
Head Ring Kit
- Mfr # 70-0018
- Zoro # G2781530
product price:Â
$
14.99
/ea
Key Features
Material
Rubber
Fits Brand
MI-T-M
Product Type
Head Ring Kit
Compatible Manufacturer Model Number
GC-1002-0ME1, GC-1502-0ME1, GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-SM10
Compatible Brand
Mi-T-M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-0018
- Zoro #
- G2781530
- UPC #
- 016977008079
- Country of Origin
- United States
Details
- Item
- Head Ring Kit
- Material
- Rubber
- Fits Brand
- MI-T-M
- Product Type
- Head Ring Kit
- Compatible Manufacturer Model Number
- GC-1002-0ME1, GC-1502-0ME1, GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-SM10
- Compatible Brand
- Mi-T-M
- Shell Material
- Rubber
Description
Head Ring Kit, Material Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.