Shop SURFACEMAXX
See all product information
Create Account
3/8-in Male NPT x 3/8-in Female Quick Connect Coupler 4200 psi
- Mfr # SMX-PWA302
- Zoro # G816251150
product price:Â
$
11.99
/ea
Sold in multiples of 2 for
$23.98
Key Features
Width
5.1 in
Height
3.2 in
For Use With
Power Washer Accessories
Length
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMX-PWA302
- Zoro #
- G816251150
- UPC #
- 879686012184
- Country of Origin
- China
Dimensions
- Width
- 5.1 in
- Height
- 3.2 in
- Length
- 1.3 in
Details
- Item
- Power Washers
- For Use With
- Power Washer Accessories
Description
Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 4200, Maximum Temperature: , Orifice Size: , Product Type: Quick Connect Coupler, Quick Change Connection: Yes, Sub Brand: , Color: Gold, Material: Brass, Product Compatibility: Gas and Electric Pr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.