Shop CRC

Fuel Injector Cleaner, 1 Qt, Diesel

  • Mfr # 05232
  • Zoro # G2784923

product price: 
$
13.39
/ea

Key Features

Container Size
30 fl oz
Container Type
Bottle
Series
Fuel Therapy
Boiling Point (F)
320 Degrees F
For Use With
Diesel Fuel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05232
Zoro #
G2784923
UPC #
078254052328
Country of Origin
United States
Item
Diesel Injector Cleaner
Container Type
Bottle
Series
Fuel Therapy
Boiling Point (F)
320 Degrees F
For Use With
Diesel Fuel
VOC Content
49.66
Dissolves
Gelled Fuel and Sludge
Application
Treats up to 125 gal Fuel
Specific Gravity
0.81
Color
Amber
Features
This Emissions Reducing Formula is Rated "Superior" in Cummins L-10 Test for Injector Cleanliness
Standards
ULSD
Product Type
Fuel Additive
Freezing Point
61.3 Degrees F
VOC Content Weight Percentage
97.2 %
Additive Included
Diesel Fuel Conditioner and Injector Cleaner
Compatible Fluid Type
Diesel Fuel
Pour Point
-7.6 Degrees F
Product Form
Liquid
VOC Content Weight
815 g/L
Boiling Point
315 Degrees F
Treatment Volume
125 gal
Recommended Dilution
Ready to Use
Compatible Engine Type
Diesel Engines
Flash Point
151 Degrees F
Flammability
Flammable
Wire Color
Amber

Dimensions

Container Size
30 fl oz
Fits Chest Size
This Emissions Reducing Formula is Rated "Superior" in Cummins L-10 Test for Injector Cleanliness

Description

Diesel Injector Cleaner, Container Type Bottle, Container Size 30 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution Ready to Use, Boiling Point 315 Degrees F, Color Amber, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Diesel Fuel Conditioner and Injector Cleaner, Features This Emissions Reducing Formula is Rated In.Superior In. in Cummins L-10 Test for Injector Cleanliness, Flammability Flammable, Flash Point 151 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.