Shop VALVOLINE
See all product information
Create Account
Gear Oil, 5 gal Sz
- Mfr # 803515
- Zoro # G211249134
product price:Â
$
164.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Heavy Duty Gear Oil
Flash Point
390 Degrees F
Specific Gravity
0.89
Standards
SAE
Viscosity Index
102
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803515
- Zoro #
- G211249134
- UPC #
- 074130953369
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Thermal Stability
Details
- Item
- Gear Oil
- Series
- Heavy Duty Gear Oil
- Flash Point
- 390 Degrees F
- Specific Gravity
- 0.89
- Standards
- SAE
- Viscosity Index
- 102
- Pour Point
- -30 Degrees C
- Container Type
- Pail
- Features
- Thermal Stability
- Manufacturer Specifications
- API GL-5, API MT-1, Meritor O-94, SAE J2360
- Viscosity @ 40 Deg C
- 137 cSt
- SAE Viscosity Grade
- 80W-90
- Base Formulation
- Conventional
Description
Gear Oil, Container Type Pail, Container Size 5 gal, Series Heavy Duty Gear Oil, Transmission Type Not Applicable, Viscosity Index 102, Standards SAE, Base Formulation Conventional, SAE Viscosity Grade 80W-90, Manufacturer Specifications API GL-5, API MT-1, Meritor O-94, SAE J2360, Features Thermal Stability, Flash Point 390 Degrees F, Pour Point -30 Degrees C, Specific Gravity 0.89, Viscosity @ 40 Deg C 137 cSt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.