Shop SUPERIOR TOOL

Tub Drain Wrench, Zinc, 6-1/8"

  • Mfr # 6020
  • Zoro # G2785246

product price: 
$
14.79
/ea

Key Features

Material
Zinc
Construction
Zinc
Features
Patented Design to Install and Remove Tub Drains Without Scratching Fine Finishes. the only Tool of Its Kind That can be Turned With a 3/8 in or 1/2 in Ratchet Wrench and Extension From Either End
Function
Install and Remove Bath Tub Drains With or Without Cross Bars
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6020
Zoro #
G2785246
UPC #
017197060205
Country of Origin
United States
Item
Tub Drain Wrench
Material
Zinc
Construction
Zinc
Features
Patented Design to Install and Remove Tub Drains Without Scratching Fine Finishes. the only Tool of Its Kind That can be Turned With a 3/8 in or 1/2 in Ratchet Wrench and Extension From Either End
Function
Install and Remove Bath Tub Drains With or Without Cross Bars
Insulated
No
Grip Style
Plain
Weight
0.7 lb
Number of Pieces
1
Color
Silver
Measurement Type
SAE
Non-Magnetic
No
Nonsparking
No
Compatible with Manufacturer Part Number
6020
Tether Style
Not Tether Capable
Handle Type
One Piece
Lockable
No
Opening Type
Hex
Gear Ratio
No
Adjustment Type
Self-Adjusting
Finish
Zinc Plated
Number of Ends
2
Adjustable
Not Adjustable
Handle Color
Silver
Jaw Capacity
1 1/2 in
Corrosion Resistant
Yes
For Pipe Material
Plastic, Steel
Measuring Scale
No
Telescoping Handle
No
For Thread Type
NPT
Ratcheting
No
Shell Material
Zinc
Wire Color
Silver
Traction Material
Zinc

Dimensions

Overall Width
1 3/4 in
Handle Length
4 3/8 in
Wrench Size
1 1/2 in
Overall Depth
1 1/2 in
For Pipe Size
1 1/2 in
For Nut Size
1/2 in
Overall Length
6 1/8 in
For Pipe Diameter
1 1/2 in
Overall Diameter
1 3/4 in
For Inside Diameter
13/16 in to 7/8 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Fits Chest Size
Patented Design to Install and Remove Tub Drains Without Scratching Fine Finishes. the only Tool of Its Kind That can be Turned With a 3/8 in or 1/2 in Ratchet Wrench and Extension From Either End

Description

Tub Drain Wrench, Zinc, Compatible with Manufacturer Part Number 6020, Hex, Wrench Size 1 1/2 in, Overall Length 6 1/8 in, Overall Diameter 1 3/4 in, Patented Design to Install and Remove Tub Drains Without Scratching Fine Finishes. the only Tool of Its Kind That can be Turned With a 3/8 in or 1/2 in Ratchet Wrench and Extension From Either End, Install and Remove Bath Tub Drains With or Without Cross Bars, For Inside Diameter 13/16 in to 7/8 in, SAE, Not Adjustable, Self-Adjusting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.