Shop MAXTEC
See all product information
Create Account
Pulse Oximeter with Cradle Medical, SpO2
- Mfr # R123P18
- Zoro # G2785730
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Test Location
Fingertip
Display Type
Color OLED
Patient Type
Adult, Child, Infant
Overall Width
7/16 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R123P18
- Zoro #
- G2785730
- UPC #
- -
- Country of Origin
- China
- Item
- Pulse Oximeter
- Test Location
- Fingertip
- Display Type
- Color OLED
- Patient Type
- Adult, Child, Infant
- Material
- Plastic
- For Use With
- Patient
- Measures
- SpO2
- Number of Batteries
- 1
- Industry Type
- Healthcare
- Measurement Type
- Pulse Rate, SpO2
- Features
- Compact
- Product Type
- Pulse Oximeter
- Battery Type
- Lithium
- Shell Material
- Plastic
Dimensions
- Overall Width
- 7/16 in
- Height
- 4 27/32 in
- Length
- 3/16 in
- Width
- 2 19/64 in
- Battery Size
- Rechargeable Lithium Ion
- Overall Length
- 3/16 in
- Overall Thickness
- 15/16 in
- Wire Rope Length
- 3/16 in
- Fits Chest Size
- Compact
Description
Pulse Oximeter, Test Location Fingertip, Display Type Color OLED, Material Plastic, Battery Size Rechargeable Lithium Ion, Number of Batteries 1, Length 1 7/64 in, Height 4 27/32 in, Width 2 19/64 in, Measures SpO2, For Use With Patient
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.