Shop MAXTEC
See all product information
Create Account
Oxygen Analyzer, 104 deg.F, AA, 5 1/8" W
- Mfr # R221P11
- Zoro # G3858541
product price:Â
$
1,165.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 3/16 in
Overall Width
5 1/8 in
Overall Depth
1 1/16 in
Height
3 5/32 in
Width
5 7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R221P11
- Zoro #
- G3858541
- UPC #
- -
- Country of Origin
- United States
- Item
- Oxygen Analyzer
- Weight
- 0.4 lb
- Operating Temp. Range
- 15 Degrees to 40 Degrees C
- Measurement Range
- 20.9% to 96%
- Application
- Analyze Oxygen Levels
- Display Resolution
- 0.1% Oxygen
- High/Low Alarm
- No
- Power Requirements
- (2)AA
- Industry Type
- Healthcare
- Accuracy
- +/-1.5%
- Measures
- O2
- Includes
- Analyzer
- Features
- Accurately Measure O2, Flow and Pressure, No In-Field Calibration, Self-Diagnostics, Shielded, Reinforced Sample Gas Inlet Port, 36 mo Warranty
- Standards
- EC 60601-1, IEC 60601-2, ISO 80601-2-55
- Battery Type
- AA
- Product Type
- Oxygen Analyzer
- Operating Temperature - Maximum
- 104 Degrees F
- Display Type
- LCD
- Operating Temperature - Minimum
- 59 Degrees F
- Included Alarm
- Alarm Not Included
- Measurement Percentage - Minimum
- 20.9 %
- Measurement Type
- O2
- Measurement Percentage - Maximum
- 96 %
Dimensions
- Overall Height
- 3 3/16 in
- Overall Width
- 5 1/8 in
- Overall Depth
- 1 1/16 in
- Height
- 3 5/32 in
- Width
- 5 7/64 in
- Depth
- 1 3/64 in
- Fits Chest Size
- Accurately Measure O2, Flow and Pressure, No In-Field Calibration, Self-Diagnostics, Shielded, Reinforced Sample Gas Inlet Port, 36 mo Warranty
Description
Oxygen Analyzer, Application Analyze Oxygen Levels, Measures O2, Measurement Range 20.9 Percent to 96 Percent, Height 3 5/32 in, Width 5 7/64 in, Depth 1 3/64 in, Accuracy +/-1.5 Percent, Operating Temp. Range 15 Degrees to 40 Degrees C, Display Resolution 0.1 Percent Oxygen, Power Requirements (2)AA, High/Low Alarm No, Weight 0.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.