Kids Crystal Transparent Chiavari Chair, PK10
- Mfr # 10-LE-L-7K-CL-GG
- Zoro # G2799284
Key Features
Specifications
Details
- MFR #
- 10-LE-L-7K-CL-GG
- Zoro #
- G2799284
- UPC #
- 889142046165
- Country of Origin
- China
- Item
- Kids Crystal Transparent Chiavari,PK10
- Color
- Clear
- Style
- Kids Chiavari Chair
Description
This set of 10 elegantly designed child's resin chiaviari chairs is a delightful option to make children feel like VIPs at your special events or in their own homes. These mini versions will fit right in with the classic adult-sized chairs. With a frame made from ultra-strong resin, this lightweight chair is designed for children up to 6 years of age and can hold up to 330 pounds. Featuring a one-piece frame, with wobble free, polypropylene construction this all occasion chair is the same color throughout so no touch-up painting is necessary to cover nicks or scratches. This multipurpose chair is stackable up to 10 chairs high to transport and store and ships to you fully assembled. Designed for residential and commercial use, this kid-friendly chiavari chair will make it an event to remember, whether it's a recital in the backyard, a formal banquet or a wedding reception.
- Set of 10 Transparent Crystal Child Size Resin Chiavari Chairs for Indoor or Outdoor Events
- Ultra-strong polycarbonate, non-stick and anti-static finish
- 330 lb. Weight Capacity
- Wobble free one-piece frame, no screws
- For Children up to 6 Years of Age
- Ships Fully Assembled
- 2 Year Limited Warranty on Frame
- Lightweight ballroom chair for weddings, banquet halls, restaurants, and rental companies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.