Shop FLASH FURNITURE

Shaw Convertible Tri-Fold Sleeper Chair w/ Pillow, Channel Stitching and Hideaway Legs in Dark Gray

  • Mfr # BO-BS-BS031-DKGRY-GG
  • Zoro # G210040954

product price: 
$
344.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
400 lbs
Overall Width
41 in
Material
Polyester, Rubberwood (Parawood), Steel
Overall Length
75.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BO-BS-BS031-DKGRY-GG
Zoro #
G210040954
UPC #
840196385525
Country of Origin
China
Seat Color
Dark Gray
Weight Capacity
400 lbs
Material
Polyester, Rubberwood (Parawood), Steel

Dimensions

Overall Width
41 in
Overall Length
75.5 in

Description

The modern lifestyle has reshaped the way we furnish our living spaces and this convertible tri-fold sleeper chair with pillow is a shining example of that shift. Filled with premium foam covered in soft but durable fabric upholstery, this multifunctional sleeper chair converts from a chair, to a recliner, to a bed with minimal effort. The foldable design takes up minimal space in any room making it ideal for kids room, dorms, or rented rooms but converts to a twin size bed when unfolded to provide a comfortable nights sleep for yourself or guests. The backrest can be adjusted to 3 angles from 105° to 180° to meet your needs whether you're hanging out with friends, binge-watching your favorite series, or just relaxing. Boasting an anti-wobble wood frame that holds up to 400 lbs. static weight as well as non-slip foot pads and strong rubber wood legs, this convertible chair is built for long-lasting use. For recline, pull the backrest fully forward to unlock the mechanism and lay fully flat then pull forward until you hear a click. Pull forward one more time for a fully upright backrest. When you're ready to lie down, simply remove the locking hideaway legs from the zippered compartments in the backrest and seat, unfold the seat and lower the backrest to the flat position. Push the unlock button and reverse the process to return your bed to chair mode. Assembly of your new sleeper chair is quick and easy and a damp cloth with a neutral detergent will maintain its appearance.


  • Contemporary Tri-Fold Sleeper Chair with Pillow
  • Dark Gray Fabric Upholstery
  • Channel Tufted Back and Seat
  • 3 Backrest Positions: Upright - 105°; Recline - 135°; Flat - 180°
  • Zippered Compartments in Seat and Backrest for Hideaway Legs
  • Solid Wood Frame Will Not Wobble and Holds up to 400 LBS. Static Weight
  • Ultra-Strong Rubber Wood Legs with Non-Slip Foot Pads
  • Converts to a Twin Size Bed
  • Spot Clean with a Damp Cloth and Neutral Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.