Shop OATEY
See all product information
Create Account
Quadtro, 1/4 Pex, Std Display
- Mfr # 38528
- Zoro # G2806942
product price:Â
$
51.29
/ea
Sold in multiples of 4 for
$205.16
Key Features
Color
White
Standards
UPC
Includes
(4) Support Brackets
Ligature Resistant
No
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38528
- Zoro #
- G2806942
- UPC #
- -
- Country of Origin
- China
- Item
- Quadtro,1/4 Pex,Std Display
- Color
- White
- Standards
- UPC
- Includes
- (4) Support Brackets
- Ligature Resistant
- No
- Material
- Plastic
- Product Type
- Washing Machine Outlet Box
- Shell Material
- Plastic
- Wire Color
- White
- Traction Material
- Plastic
Dimensions
- Overall Height
- 9 5/8 in
- Fits Drain Size
- 2 in
- Overall Width
- 9 3/8 in
- Overall Length
- 3 3/4 in
- Width
- 9 3/8 in
- Length
- 3 3/4 in
- Height
- 9 5/8 in
Description
Washing Machine Outlet Box, Overall Width 9 3/8 in, Product Type Washing Machine Outlet Box, Includes (4) Support Brackets, Standards UPC, Overall Length 3 3/4 in, Material Plastic, Color White, Overall Height 9 5/8 in, Ligature Resistant No, Fits Drain Size 2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.